Hss General Purpose End Mill, 3/4x1-5/8", Number of Flutes: 4

  • Mfr # CC-2424-R030

  • Zoro # G4681229


product price: $65.55
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
3-7/8"
Length of Cut
1-5/8"
Milling Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-2424-R030
Zoro #
G4681229
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-7/8"
Length of Cut
1-5/8"
Milling Dia.
3/4"
Shank Dia.
3/4"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Hss General Purpose End Mill,3/4x1-5/8"
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel
End Mill Style
Radius

Description

Hss General Purpose End Mill,3/4x1-5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.