Zoro Homepage

Hss General Purpose End Mill, Ball, 1/2x1"

  • Mfr # A-1616-B

  • Zoro # G4751253


product price: $42.99
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single End
Overall Length
3"
Length of Cut
1"
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1616-B
Zoro #
G4751253
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Length of Cut
1"
Shank Dia.
1/2"
Milling Dia.
1/2"

Details

Number of Flutes
2
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Ball,1/2x1"
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel
End Mill Style
Ball

Description

Hss General Purpose End Mill,Ball,1/2x1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.