Hss General Purpose End Mill, Ball, 1x4", Number of Flutes: 4
Mfr # CC-3232-LB-TICN
Zoro # G4691467
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
6-1/2"
Length of Cut
4"
End Mill Material
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-3232-LB-TICN
Zoro #
G4691467
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6-1/2"
Length of Cut
4"
Shank Dia.
1"
Milling Dia.
1"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Ball,1x4"
Finish
TiCN
End Mill Material
Cobalt High Speed Steel
End Mill Style
Ball
Description
Hss General Purpose End Mill,Ball,1x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.