Hss General Purpose End Mill, Ball, 3/8x1", Finish: TiCN
Mfr # CC-1212-B-TICN
Zoro # G4682443
product price: $48.99
/eaKey Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
2-3/4"
Length of Cut
1"
End Mill Material
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-1212-B-TICN
Zoro #
G4682443
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4"
Length of Cut
1"
Shank Dia.
3/8"
Milling Dia.
3/8"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Ball,3/8x1"
End Mill Material
Cobalt High Speed Steel
Finish
TiCN
End Mill Style
Ball
Description
Hss General Purpose End Mill,Ball,3/8x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.