Hss General Purpose End Mill, Sq., 1/2x1", Number of Flutes: 3
Mfr # F-1616
Zoro # G4691692
product price:Â $62.29
/eaKey Features
Single End/Double End
Double End
Overall Length
4-1/8"
Length of Cut
1"
End Mill Style
Square
End Mill Material
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-1616
Zoro #
G4691692
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/8"
Length of Cut
1"
Shank Dia.
1/2"
Milling Dia.
1/2"
Details
Number of Flutes
3
Single End/Double End
Double End
Item
Hss General Purpose End Mill,Sq.,1/2x1"
End Mill Style
Square
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
Description
Hss General Purpose End Mill,Sq.,1/2x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.