Hss General Purpose End Mill, Sq., 1/2x4", Length of Cut: 4"
Mfr # CC-1616-EE
Zoro # G4691257
product price: $56.55
/eaKey Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
6"
Length of Cut
4"
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-1616-EE
Zoro #
G4691257
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6"
Length of Cut
4"
Shank Dia.
1/2"
Milling Dia.
1/2"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,1/2x4"
End Mill Style
Square
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
Description
Hss General Purpose End Mill,Sq.,1/2x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.