Zoro Homepage

Hss General Purpose End Mill, Sq., 1x3/4"

  • Mfr # CS-1632

  • Zoro # G4691388


product price: $71.49
/ea

Key Features

Single End/Double End
Single End
Overall Length
2-3/4"
Length of Cut
3/4"
Milling Dia.
1"
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-1632
Zoro #
G4691388
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4"
Length of Cut
3/4"
Milling Dia.
1"
Shank Dia.
1/2"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,1x3/4"
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel
End Mill Style
Square

Description

Hss General Purpose End Mill,Sq.,1x3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.