Hss General Purpose End Mill Sq 1"X8, Finish: Uncoated
Mfr # CC-3232-EE
Zoro # G4484413
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
10-1/2"
Length of Cut
8"
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-3232-EE
Zoro #
G4484413
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10-1/2"
Length of Cut
8"
Milling Dia.
1"
Shank Dia.
1"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Hss General Purpose End Mill Sq 1"X8
End Mill Style
Square
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel
Description
Hss General Purpose End Mill Sq 1 In.X8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.