Hss General Purpose End Mill Sq 3/4X3, Length of Cut: 3"
Mfr # AA-2424-L-TICN
Zoro # G4475587
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Single End/Double End
Single End
Overall Length
5-1/4"
Length of Cut
3"
End Mill Material
Cobalt High Speed Steel
Finish
TiCN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA-2424-L-TICN
Zoro #
G4475587
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5-1/4"
Length of Cut
3"
Milling Dia.
3/4"
Shank Dia.
3/4"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Hss General Purpose End Mill Sq 3/4X3
End Mill Material
Cobalt High Speed Steel
Finish
TiCN
End Mill Style
Square
Description
Hss General Purpose End Mill Sq 3/4X3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.