Hss General Purpose End Mill, Sq., 3mmx8mm, Length of Cut: 8 mm

  • Mfr # A-M6M3-TICN

  • Zoro # G4682312


product price: $38.45
/ea

Key Features

Single End/Double End
Single End
Overall Length
57 mm
Length of Cut
8 mm
End Mill Material
Cobalt High Speed Steel
Milling Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-M6M3-TICN
Zoro #
G4682312
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
57 mm
Length of Cut
8 mm
Milling Dia.
3 mm
Shank Dia.
6 mm

Details

Number of Flutes
2
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,3mmx8mm
Finish
TiCN
End Mill Material
Cobalt High Speed Steel
End Mill Style
Square

Description

Hss General Purpose End Mill,Sq.,3mmx8mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.