Hss General Purpose End Mill, Sq., 3mmx8mm, Number of Flutes: 2
Mfr # A-M6M3
Zoro # G4682297
product price: $30.15
/eaKey Features
Single End/Double End
Single End
Overall Length
57 mm
Length of Cut
8 mm
End Mill Material
Cobalt High Speed Steel
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-M6M3
Zoro #
G4682297
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
57 mm
Length of Cut
8 mm
Milling Dia.
3 mm
Shank Dia.
6 mm
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,3mmx8mm
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel
End Mill Style
Square
Description
Hss General Purpose End Mill,Sq.,3mmx8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.