Hss General Purpose End Mill, Sq., 7/16x1", Number of Flutes: 4
Mfr # DD-1614
Zoro # G4681883
product price: $51.55
/eaKey Features
Number of Flutes
4
Single End/Double End
Double End
Overall Length
4-1/8"
Length of Cut
1"
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD-1614
Zoro #
G4681883
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/8"
Length of Cut
1"
Milling Dia.
7/16"
Shank Dia.
1/2"
Details
Number of Flutes
4
Single End/Double End
Double End
Item
Hss General Purpose End Mill,Sq.,7/16x1"
End Mill Style
Square
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel
Description
Hss General Purpose End Mill,Sq.,7/16x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.