Hss General Purpose End Mill, Sq., 7/8x5"
Mfr # CC-2828-E
Zoro # G4690572
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
7-1/4"
Length of Cut
5"
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC-2828-E
Zoro #
G4690572
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7-1/4"
Length of Cut
5"
Shank Dia.
7/8"
Milling Dia.
7/8"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,7/8x5"
Finish
Uncoated
End Mill Style
Square
End Mill Material
Cobalt High Speed Steel
Description
Hss General Purpose End Mill,Sq.,7/8x5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.