Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss General Purpose End Mill, Sq., 9/32x1"

  • Mfr # A-1209-M-TICN

  • Zoro # G4691701


product price: $30.49
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single End
Overall Length
2-3/4"
Length of Cut
1"
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1209-M-TICN
Zoro #
G4691701
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4"
Length of Cut
1"
Shank Dia.
3/8 in
Milling Dia.
9/32"

Details

Number of Flutes
2
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,9/32x1"
Finish
TiCN
End Mill Material
Cobalt High Speed Steel
End Mill Style
Square
List Number
A

Description

Hss General Purpose End Mill,Sq.,9/32x1 In., Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.