Hss Generl Purpose End Mill, Ball, 10mmx1", Number of Flutes: 4

  • Mfr # CCP-12M10-B

  • Zoro # G4749783


product price:  $49.89
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
2-11/16"
Length of Cut
1"
Shank Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCP-12M10-B
Zoro #
G4749783
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-11/16"
Length of Cut
1"
Shank Dia.
3/8"
Milling Dia.
10 mm

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Ball,10mmx1"
End Mill Material
Cobalt High Speed Steel
End Mill Style
Ball
Finish
Uncoated

Description

Hss General Purpose End Mill,Ball,10mmx1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.