Hss Generl Purpose End Mill, Sq., 1-1/2x4", End Mill Material: High Speed Steel
Mfr # A-4048-L
Zoro # G4750538
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Single End/Double End
Single End
Overall Length
6-1/2"
Length of Cut
4"
Milling Dia.
1-1/2"
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-4048-L
Zoro #
G4750538
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6-1/2"
Length of Cut
4"
Milling Dia.
1-1/2"
Shank Dia.
1-1/4"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,1-1/2x4"
End Mill Style
Square
End Mill Material
High Speed Steel
Finish
Uncoated
Description
Hss General Purpose End Mill,Sq.,1-1/2x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.