Hss Generl Purpose End Mill, Sq., 1-1/4x2"
Mfr # E-3240-TICN
Zoro # G4682303
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Single End/Double End
Single End
Overall Length
4-1/2"
Length of Cut
2"
End Mill Material
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E-3240-TICN
Zoro #
G4682303
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/2"
Length of Cut
2"
Milling Dia.
1-1/4"
Shank Dia.
1"
Details
Number of Flutes
3
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,1-1/4x2"
End Mill Material
Cobalt High Speed Steel
Finish
TiCN
End Mill Style
Square
Description
Hss General Purpose End Mill,Sq.,1-1/4x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.