Zoro Homepage

Hss Generl Purpose End Mill, Sq., 1-1/8x2"

  • Mfr # CC-3236

  • Zoro # G4749083


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
4-1/2"
Length of Cut
2"
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-3236
Zoro #
G4749083
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2"
Length of Cut
2"
Shank Dia.
1"
Milling Dia.
1-1/8"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,1-1/8x2"
Finish
Uncoated
End Mill Style
Square
End Mill Material
Cobalt High Speed Steel

Description

Hss General Purpose End Mill,Sq.,1-1/8x2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.