Hss Generl Purpose End Mill, Sq., 1-1/8x2", Number of Flutes: 4 (Discontinued)
- Mfr # CC-3236-TICN
- Zoro # G4682181
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-3236-TICN
Zoro #
G4682181
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/2"
Length of Cut
2"
Shank Dia.
1"
Milling Dia.
1-1/8"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,1-1/8x2"
End Mill Style
Square
Finish
TiCN
End Mill Material
Cobalt High Speed Steel
Description
Hss General Purpose End Mill,Sq.,1-1/8x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.