Hss Generl Purpose End Mill, Sq., 1/4x1/2"
Mfr # A-1208-TICN
Zoro # G4751000
product price: $29.15
/eaKey Features
Number of Flutes
2
Single End/Double End
Single End
Overall Length
2-5/16"
Length of Cut
1/2"
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-1208-TICN
Zoro #
G4751000
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-5/16"
Length of Cut
1/2"
Shank Dia.
3/8"
Milling Dia.
1/4"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,1/4x1/2"
End Mill Style
Square
End Mill Material
Cobalt High Speed Steel
Finish
TiCN
Description
Hss General Purpose End Mill,Sq.,1/4x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.