Zoro Homepage

Hss Generl Purpose End Mill, Sq., 1x1-7/8"

  • Mfr # CC-2432

  • Zoro # G4749320


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
4-1/8"
Length of Cut
1-7/8"
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-2432
Zoro #
G4749320
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/8"
Length of Cut
1-7/8"
Shank Dia.
3/4"
Milling Dia.
1"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,1x1-7/8"
End Mill Style
Square
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated

Description

Hss General Purpose End Mill,Sq.,1x1-7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.