Hss Generl Purpose End Mill, Sq., 1x1-7/8", Shank Dia.: 3/4"
Mfr # C-2432
Zoro # G4749287
product price: $87.35
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
4-1/8"
Length of Cut
1-7/8"
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-2432
Zoro #
G4749287
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/8"
Length of Cut
1-7/8"
Shank Dia.
3/4"
Milling Dia.
1"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,1x1-7/8"
End Mill Style
Square
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel
Description
Hss General Purpose End Mill,Sq.,1x1-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.