Hss Generl Purpose End Mill, Sq., 25/64x1", Number of Flutes: 4
Mfr # CC-1212-1/2
Zoro # G4748779
product price:Â $29.55
/eaKey Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
2-11/16"
Length of Cut
1"
End Mill Material
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC-1212-1/2
Zoro #
G4748779
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-11/16"
Length of Cut
1"
Shank Dia.
3/8"
Milling Dia.
25/64"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,25/64x1"
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
End Mill Style
Square
Description
Hss General Purpose End Mill,Sq.,25/64x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.