Hss Generl Purpose End Mill, Sq., 5mmx1/2", Number of Flutes: 2

  • Mfr # AP-12M5

  • Zoro # G4682242


product price: $23.65
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single End
Overall Length
2-5/16"
Length of Cut
1/2"
Milling Dia.
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-12M5
Zoro #
G4682242
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-5/16"
Length of Cut
1/2"
Milling Dia.
5 mm
Shank Dia.
3/8"

Details

Number of Flutes
2
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,5mmx1/2"
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
End Mill Style
Square

Description

Hss General Purpose End Mill,Sq.,5mmx1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.