Zoro Homepage

Hss Generl Purpose End Mill, Sq., 8mmx19mm, Milling Dia.: 8 mm

  • Mfr # CC-M10M8

  • Zoro # G4748462


product price: $28.89
/ea

Key Features

Single End/Double End
Single End
Overall Length
69 mm
Length of Cut
19 mm
Shank Dia.
10 mm
Milling Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-M10M8
Zoro #
G4748462
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
69 mm
Length of Cut
19 mm
Shank Dia.
10 mm
Milling Dia.
8 mm

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,8mmx19mm
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel
End Mill Style
Square

Description

Hss General Purpose End Mill,Sq.,8mmx19mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.