Hss Generl Purpose End Mill, Sq., 8mmx19mm, Number of Flutes: 4
Mfr # CC-M10M8-TICN
Zoro # G4748480
product price: $37.79
/eaKey Features
Single End/Double End
Single End
Overall Length
69 mm
Length of Cut
19 mm
End Mill Material
Cobalt High Speed Steel
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC-M10M8-TICN
Zoro #
G4748480
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
69 mm
Length of Cut
19 mm
Milling Dia.
8 mm
Shank Dia.
10 mm
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,8mmx19mm
End Mill Material
Cobalt High Speed Steel
Finish
TiCN
End Mill Style
Square
Description
Hss General Purpose End Mill,Sq.,8mmx19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.