Hss Generl Purpose End Mill, Sq., 8mmx19mm, Overall Length: 69 mm
Mfr # A-M10M8
Zoro # G4749978
product price: $30.55
/eaKey Features
Single End/Double End
Single End
Overall Length
69 mm
Length of Cut
19 mm
Shank Dia.
10 mm
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-M10M8
Zoro #
G4749978
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
69 mm
Length of Cut
19 mm
Shank Dia.
10 mm
Milling Dia.
8 mm
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,8mmx19mm
Finish
Uncoated
End Mill Style
Square
End Mill Material
Cobalt High Speed Steel
Description
Hss General Purpose End Mill,Sq.,8mmx19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.