Hss Generl Purpose End Mill, Sq., 8mmx3/4", Number of Flutes: 4

  • Mfr # CCP-12M8

  • Zoro # G4681868


product price: $24.19
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
3/4"
Milling Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCP-12M8
Zoro #
G4681868
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Length of Cut
3/4"
Milling Dia.
8 mm
Shank Dia.
3/8"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,8mmx3/4"
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
End Mill Style
Square

Description

Hss General Purpose End Mill,Sq.,8mmx3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.