Hss Generl Purpose End Mill, Sq., 9mmx3/4", Finish: Uncoated
Mfr # CCP-12M9
Zoro # G4681798
product price: $26.85
/eaKey Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
3/4"
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCP-12M9
Zoro #
G4681798
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
3/4"
Shank Dia.
3/8"
Milling Dia.
9 mm
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,9mmx3/4"
End Mill Style
Square
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel
Description
Hss General Purpose End Mill,Sq.,9mmx3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.