Zoro Homepage

Hss Generl Purpse End Mill, Sq., 3/8x9/16", Finish: TiCN

  • Mfr # AA-1212-TICN

  • Zoro # G4750678


product price: $35.19
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single End
Overall Length
2-5/16"
Length of Cut
9/16"
Milling Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-1212-TICN
Zoro #
G4750678
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-5/16"
Length of Cut
9/16"
Milling Dia.
3/8"
Shank Dia.
3/8"

Details

Number of Flutes
2
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,3/8x9/16"
End Mill Style
Square
Finish
TiCN
End Mill Material
Cobalt High Speed Steel

Description

Hss General Purpose End Mill,Sq.,3/8x9/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.