Hss Generl Purpse End Mill, Sq., 8mmx9/16", Length of Cut: 9/16"

  • Mfr # AP-12M8

  • Zoro # G4749847


product price:  $24.19
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single End
Overall Length
2-5/16"
Length of Cut
9/16"
Milling Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP-12M8
Zoro #
G4749847
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-5/16"
Length of Cut
9/16"
Milling Dia.
8 mm
Shank Dia.
3/8"

Details

Number of Flutes
2
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,8mmx9/16"
Finish
Uncoated
End Mill Style
Square
End Mill Material
Cobalt High Speed Steel

Description

Hss General Purpose End Mill,Sq.,8mmx9/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.