Zoro Homepage

Hss GP End Mill Ball 11/16"X1-5/16, Shank Dia.: 1/2"

  • Mfr # A-1622-B

  • Zoro # G4568949


product price: $87.45
/ea
Free Shipping & Returns

Key Features

End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Length of Cut
1-5/16"
Single End/Double End
Single End
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1622-B
Zoro #
G4568949
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-5/16"
Shank Dia.
1/2"
Milling Dia.
11/16"
Overall Length
3-5/16"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
Hss GP End Mill Ball 11/16"X1-5/16
End Mill Style
Ball
Finish
Uncoated

Description

Hss GP End Mill Ball 11/16 In.X1-5/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.