Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss GP End Mill R.060, 3/4 x 1-5/8

  • Mfr # CC-2424-R060-TICN

  • Zoro # G5012189


product price: $84.59
/ea
Free Shipping & Returns

Key Features

End Mill Style
Radius
Number of Flutes
4
Overall Length
3-7/8"
Shank Dia.
3/4"
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-2424-R060-TICN
Zoro #
G5012189
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-7/8"
Shank Dia.
3/4"
Length of Cut
1-5/8"
Milling Dia.
3/4"

Details

Item
Hss GP End Mill R.060,3/4 x 1-5/8
End Mill Style
Radius
Number of Flutes
4
Single End/Double End
Single End
End Mill Material
Cobalt High Speed Steel
Finish
TiCN

Description

Hss GP End Mill R.060,3/4 x 1-5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.