Zoro Homepage

Hss Stub GP End Mill Sq 1-1/2"X3/4

  • Mfr # AS-2448

  • Zoro # G4480609


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single End
Overall Length
3"
Length of Cut
3/4"
Milling Dia.
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-2448
Zoro #
G4480609
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Length of Cut
3/4"
Milling Dia.
1-1/2"
Shank Dia.
3/4"

Details

Number of Flutes
2
Single End/Double End
Single End
Item
Hss Stub GP End Mill Sq 1-1/2"X3/4
End Mill Material
High Speed Steel
Finish
Uncoated
End Mill Style
Square

Description

Hss Stub GP End Mill Sq 1-1/2 In.X3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.