Hss Stub GP End Mill Sq 1-1/4"X3/4, Shank Dia.: 5/8"
Mfr # AS-2040
Zoro # G4480511
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Single End/Double End
Single End
Overall Length
2-7/8"
Length of Cut
3/4"
Shank Dia.
5/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS-2040
Zoro #
G4480511
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-7/8"
Length of Cut
3/4"
Shank Dia.
5/8"
Milling Dia.
1-1/4"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Hss Stub GP End Mill Sq 1-1/4"X3/4
End Mill Material
Cobalt High Speed Steel
End Mill Style
Square
Finish
Uncoated
Description
Hss Stub GP End Mill Sq 1-1/4 In.X3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.