Hss Stub GP End Mill Sq 3/16"X3/16, Number of Flutes: 2

  • Mfr # AS-1206

  • Zoro # G4480371


product price:  $22.45
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single End
Overall Length
2-1/16"
Length of Cut
3/16"
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AS-1206
Zoro #
G4480371
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/16"
Length of Cut
3/16"
Shank Dia.
3/8"
Milling Dia.
3/16"

Details

Number of Flutes
2
Single End/Double End
Single End
Item
Hss Stub GP End Mill Sq 3/16"X3/16
Finish
Uncoated
End Mill Style
Square
End Mill Material
Cobalt High Speed Steel

Description

Hss Stub GP End Mill Sq 3/16 In.X3/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.