Mill, Back Chamfer, 1F, Square, 5/16 x .121
Mfr # BCL-5/16
Zoro # G4997741
product price: $55.19
/eaKey Features
End Mill Material
Carbide
Number of Flutes
1
Single End/Double End
Single End
Shank Dia.
5/16"
Overall Length
2-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BCL-5/16
Zoro #
G4997741
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
5/16"
Overall Length
2-1/2"
Milling Dia.
.300"
Details
End Mill Material
Carbide
Number of Flutes
1
Single End/Double End
Single End
Item
Mill,Back Chamfer,1F,Square,5/16 x .121
Finish
Uncoated
End Mill Style
Back Chamfer
Description
Mill,Back Chamfer,1F,Square,5/16 x .121
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.