Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mill, Carbide, Un Thread, 0.490 x 1

  • Mfr # TM-1/2-14NPT-H

  • Zoro # G5006010


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Shank Dia.
1/2"
Length of Cut
1"
Number of Flutes
4
Cutting Dia.
0.490"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-1/2-14NPT-H
Zoro #
G5006010
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Shank Dia.
1/2"
Length of Cut
1"
Cutting Dia.
0.490"

Details

Item
Mill,Carbide,Un Thread,0.490 x 1
Number of Flutes
4
End Mill Material
Carbide
Finish
AlTiN
Flute Type
Helical
Single End/Double End
Single End

Description

Mill,Carbide,Un Thread,0.490 x 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.