N Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 2-3/8"

  • Mfr # HDR-N

  • Zoro # G4503812


product price:  $49.49
/ea

Key Features

Overall Length
3-3/4"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
N
Number of Flutes
2
Shank Dia.
0.3020"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDR-N
Zoro #
G4503812
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/4"
Drill Bit Size
N
Shank Dia.
0.3020"
Drill Bit Dimension Type
Letter
Length of Cut
2-3/8"

Details

Item
Carbide Jobber Drill Letter N 118Deg
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Material
Carbide
Drill Bit Grouping
Drill Bit
Drill Bit Material
Carbide
Coolant Through
No
Single End/Double End
Single End

Description

Carbide Jobber Drill Letter N 118Deg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.