Zoro Homepage

No. 3 High Speed Steel Drill & Countersink

  • Mfr # HSCD-3

  • Zoro # G5350733


product price: $10.15
/ea

Key Features

Countersink Style
Drill Point
Overall Length
2"
Drill Point Dia.
7/64"
Finish
Uncoated
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSCD-3
Zoro #
G5350733
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Drill Point Dia.
7/64"
Shank Dia.
1/4"
Trade Size
#3

Details

Countersink Style
Drill Point
Finish
Uncoated
Item
Gnrl Prpse End Mill,HSS,118 deg.,3x7/64"
Number of Flutes
2
Single End/Double End
Double End
Material - Machining
High Speed Steel
Included Angle
60 Degrees

Description

Gnrl Prpse End Mill,HSS,118 deg.,3x7/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.