No 36 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2
Mfr # HDR-36
Zoro # G4503103
product price:Â $14.79
/eaKey Features
Overall Length
2-1/4"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#36
Number of Flutes
2
Shank Dia.
0.1065"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDR-36
Zoro #
G4503103
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/4"
Drill Bit Size
#36
Shank Dia.
0.1065"
Drill Bit Dimension Type
Wire
Length of Cut
1-1/4"
Details
Item
Carbide Jobber Drill Wire 36 118Deg
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Material
Carbide
Coolant Through
No
Drill Bit Material
Carbide
Single End/Double End
Single End
Description
Carbide Jobber Drill Wire 36 118Deg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.