Zoro Homepage

No. 4 High Speed Steel Drill & Countersink

  • Mfr # HSCD-4

  • Zoro # G5305881


product price: $10.95
/ea

Key Features

Countersink Style
Drill Point
Overall Length
2-1/8"
Drill Point Dia.
1/8"
Finish
Uncoated
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSCD-4
Zoro #
G5305881
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/8"
Drill Point Dia.
1/8"
Shank Dia.
5/16"
Trade Size
#4

Details

Countersink Style
Drill Point
Finish
Uncoated
Item
Gnrl Purpse End Mill,HSS,118 deg.,4x1/8"
Number of Flutes
2
Material - Machining
High Speed Steel
Single End/Double End
Double End
Included Angle
60 Degrees

Description

Gnrl Purpse End Mill,HSS,118 deg.,4x1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.