No 47 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2
Mfr # HDR-47
Zoro # G4503523
product price:Â $9.79
/eaKey Features
Overall Length
1-3/4"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#47
Number of Flutes
2
Shank Dia.
0.0785"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDR-47
Zoro #
G4503523
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-3/4"
Drill Bit Size
#47
Shank Dia.
0.0785"
Drill Bit Dimension Type
Wire
Length of Cut
7/8"
Details
Item
Carbide Jobber Drill Wire 47 118Deg
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Coolant Through
No
Material
Carbide
Drill Bit Grouping
Drill Bit
Drill Bit Material
Carbide
Single End/Double End
Single End
Description
Carbide Jobber Drill Wire 47 118Deg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.