Zoro Homepage

No 55 Carbide 118 Deg. Jobber Length Drill Bit

  • Mfr # HDR-55

  • Zoro # G4503587


product price: $9.85
/ea

Key Features

Overall Length
1-1/2"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#55
Number of Flutes
2
Shank Dia.
0.0520"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDR-55
Zoro #
G4503587
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Drill Bit Size
#55
Shank Dia.
0.0520"
Drill Bit Dimension Type
Wire
Length of Cut
3/4"

Details

Item
Carbide Jobber Drill Wire 55 118Deg
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Material
Carbide
Drill Bit Grouping
Drill Bit
Drill Bit Material
Carbide
Coolant Through
No
Single End/Double End
Single End

Description

Carbide Jobber Drill Wire 55 118Deg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.