No 7 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2

  • Mfr # HDR-7-ALTIN

  • Zoro # G4684710


product price:  $31.45
/ea

Key Features

Overall Length
3"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#7
Number of Flutes
2
Shank Dia.
0.2010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDR-7-ALTIN
Zoro #
G4684710
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Drill Bit Size
#7
Shank Dia.
0.2010"
Drill Bit Dimension Type
Wire
Length of Cut
1-3/4"

Details

Item
Carbide Jbr Drill Wire,7,1-3/4 ",118 deg.
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Material
Carbide
Drill Bit Material
Carbide
Coolant Through
No
Drill Bit Grouping
Drill Bit
Drill Bit Finish
AlTiN
Single End/Double End
Single End

Description

Carbide Jbr Drill Wire,7,1-3/4 In.,118 deg.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.