Shop MELIN TOOL CO
See all product information
Create Account
No 9 Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 3"
- Mfr # HDR-9
- Zoro # G4957430
product price:Â
$
24.35
/ea
Key Features
Overall Length
3"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#9
Number of Flutes
2
Shank Dia.
0.1960"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDR-9
- Zoro #
- G4957430
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3"
- Drill Bit Size
- #9
- Shank Dia.
- 0.1960"
- Drill Bit Dimension Type
- Wire
- Length of Cut
- 1-3/4"
Details
- Item
- Jobber Drill,Carbide,Wire 9,118 deg.
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Drill Bit Material
- Carbide
- Drill Bit Grouping
- Drill Bit
- Material
- Carbide
- Coolant Through
- No
- Single End/Double End
- Single End
Description
Jobber Drill,Carbide,Wire 9,118 deg.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.