Nptf Pipe Thread Mill 0.360 x 5/8, End Mill Material: Carbide
Mfr # TM-1/4-18NPTF-H
Zoro # G4988440
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/2"
Shank Dia.
3/8"
Length of Cut
5/8"
Number of Flutes
4
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM-1/4-18NPTF-H
Zoro #
G4988440
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2"
Shank Dia.
3/8"
Length of Cut
5/8"
Cutting Dia.
0.360"
Details
Item
Nptf Pipe Thread Mill 0.360 x 5/8
Number of Flutes
4
End Mill Material
Carbide
Finish
AlTiN
Flute Type
Helical
Single End/Double End
Single End
Description
Nptf Pipe Thread Mill 0.360 x 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.