Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reamer Countersink, 60 deg., 5/8"

  • Mfr # HSCR-5/8-60

  • Zoro # G5301377


product price: $31.15
/ea

Key Features

Countersink Angle
60 Degrees
Body Dia.
5/8"
Shank Dia.
3/8"
Number of Flutes
3
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSCR-5/8-60
Zoro #
G5301377
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5/8"
Shank Dia.
3/8"
Overall Length
2-1/4"

Details

Item
Reamer Countersink,60 deg.,5/8"
Countersink Angle
60 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Single End/Double End
Single End

Description

Reamer Countersink,60 deg.,5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.