Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reamer Countersink, 82 deg., 3/4"

  • Mfr # HSCR-3/4-82

  • Zoro # G5301368


product price: $37.79
/ea

Key Features

Countersink Angle
82 Degrees
Body Dia.
3/4"
Shank Dia.
1/2"
Number of Flutes
3
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSCR-3/4-82
Zoro #
G5301368
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
3/4"
Shank Dia.
1/2"
Overall Length
2-3/4"

Details

Item
Reamer Countersink,82 deg.,3/4"
Countersink Angle
82 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Single End/Double End
Single End

Description

Reamer Countersink,82 deg.,3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.