Zoro Homepage
This item is Discontinued.
Melin Tool Co Rougher/Finisher End Mill R.125 5/8, Finish: Bright ERFPM-2020-R

Rougher/Finisher End Mill R.125 5/8, Finish: Bright (Discontinued)

  • Mfr # ERFPM-2020-R
  • Zoro # G4500653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERFPM-2020-R
Zoro #
G4500653
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/4"
Length of Cut
1-5/8"
Shank Dia.
5/8"
Milling Dia.
5/8"

Details

Number of Flutes
3
Single End/Double End
Single End
Item
Rougher/Finisher End Mill R.125 5/8
Finish
Bright
End Mill Style
Radius
End Mill Material
Powdered Metal

Description

Rougher/Finisher End Mill R.125 5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.